3M 305 Carton Sealing Tape - 2" x 110 yds, Clear

ACRYLIC ADHESIVE

Seal lightweight packages in cold, damp areas.
  • Resists temperatures from 32° to 120°F.
  • Crystal clear – resists UV rays without yellowing.
  • Polypropylene backing with acrylic adhesive.
21 LB. TENSILE STRENGTH
SOLD IN CASE QUANTITIES
MODEL
NO.
SIZE MIL ROLLS/
CASE
LBS./
CASE
PRICE PER ROLL IN STOCK
SHIPS TODAY
36 72 144 288+
S-6725 2" x 110 yds. 1.8 36 19 $3.50 $2.40 per roll rolls ADD
DIMENSIONS:
  • Core: 3"
MATERIAL:
  • Backing: Polypropylene film
  • Adhesive: Water Acrylic
SHELF LIFE:
  • 18 months
TEMPERATURE:
  • Performance: Room temperature
USAGE:
  • For industrial and occupational use only.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
06/09/2026 03:14:46 PM; USWEB10