Kraft Self-Seal Stayflats® #7 - 17 x 21"

Industrial strength with economical kraft savings.
  • Convenient pull-tab tear strip.
  • Heavy board protects against crushing.
  • Self-seal has peel-off adhesive strip.
MODEL
NO.
OUTSIDE
DIMENSIONS
RECOMMENDED
USE
QTY./
CASE
LBS./
CASE
PRICE PER CASE IN STOCK
SHIPS TODAY
1 2 5 10 20+
S-6692 17 x 21" (7) Posters 100 56 $144 $138 $131 $130 $129  ADD
DIMENSIONS:
  • Dimensions in the chart do not include flap.
  • The number in the chart listed in () is the industry standard # for that size mailer.
  • Usable: 16 1/2 x 20 3/4"
    • Based on contents no more than 1/4" thick. 
THICKNESS:
  • .028"
RECYCLING:
  • Recyclable
  • Recycled Content: 80%
SPECIFICATIONSMETRICIMPERIAL
OUTSIDE DIMENSIONS43 x 53 cm17 x 21" (7)
WEIGHT/CASE25 kg56 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
02/10/2026 05:13:11 AM; USWEB28