3M 2090 Painter's Masking Tape - 34" x 60 yds

OUTDOOR

Paint your house on weekends. Protect windows, trim and doors.
  • Long Mask™ resists direct sunlight up to 14 days with clean removal.
  • Conforms well around curves and irregular surfaces.
  • Use with water and solvent-based paints.
  • Withstands temperatures up to 120°F.
  • Blue crepe paper with acrylic adhesive.
27 LB. TENSILE STRENGTH
MODEL
NO.
SIZE MIL ROLLS/
CASE
PRICE PER ROLL IN STOCK
SHIPS TODAY
1/2 CASE 1 CASE 2 CASES 4+ CASES
S-6541 3/4" x 60 yds. 4.9 48 $4.85 $4.25 $4.15 $3.95 rolls ADD
DIMENSIONS:
  • Core: 3"
SHELF LIFE:
  • 1 year from date of manufacture.
TEMPERATURE:
  • Application: 65° - 85° F
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
06/10/2026 06:29:03 AM; USWEB10