Uline Air Bubble Wrap Roll - 24" x 75', 12"

SHIPS UPS

Save up to 50% with Uline's Air Bubble.
  • Recommended protection for products with short ship cycles.
  • Perforated every 12".
  • Convenient dispenser box.
MODEL
NO.
BUBBLE
SIZE
BUBBLE
USE
ROLL
SIZE
LBS./
CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 3 6 10 20+
S-5121 1/2" Dunnage,
Void Fill
24" x 75' 7 $40 $37 $35 $32 $29  ADD
DIMENSIONS:
  • Box: 24 7/16 x 23 1/2 x 22"
  • Bubble Diameter: 1 1/4"
MATERIAL:
  • Polyethylene/Nylon
  • Recycled Content:
    • Recycled Plastic: Minimum 20%
    • Post-consumer: Minimum 10%
TEMPERATURE:
  • Melting: 175° - 185° F
USAGE:
  • Water resistant, not waterproof.
SPECIFICATIONS:
  • Acid free
  • Meets MIL-STD-3010 Method 3005
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
07/28/2026 02:33:47 PM; USWEB27