12 34 x 12 34 x 13 12" Corrugated Boxes

200 LB. TEST

High quality corrugated boxes in a large selection of sizes.
  • Use to pack, ship and store products.
  • Easy to set up, load and close.
  • Shipped flat for freight savings.
SOLD IN BUNDLE QUANTITIES
MODEL
NO.
INSIDE DIMENSIONS
L x W x H
PRICE PER BOX BUNDLE/
BALE QTY.
LBS./
BNDL.
IN STOCK
SHIPS TODAY
25 100 250 500 1,000+
S-4615 12 3/412 3/413 1/2" $2.24 $2.04 $1.83 $1.81 $1.67 25 / 250 30  ADD
DIMENSIONS:
  • Outside: 13 1/8 x 13 1/8 x 14 1/8" (+/- 1/8")
  • All FedEx and all UPS Dimensional Weight: 18 lbs
USAGE:
  • Holds (8) S-4062 6 x 6 x 6" boxes.
MATERIAL: 
  • All 200# kraft test boxes are C flute except:  
    • B flute: 
      • S-13287 (3 x 3 x 3")
      • S-16725 (4 x 4 x 3")
      • S-4040 (4 x 4 x 4") 
      • S-19037 (4 x 4 x 5")
      • S-4050 (5 x 5 x 5")
FEATURES:
  • All boxes open along the length (first dimension).
  • Seams are glued.
SPECIFICATIONS:
  • Meets ASTM D5118
TERMINOLOGY:
  • 200# Test vs 32 ECT (Edge Crush Test):
    • 200# Test:
      • 60% stronger bursting strength.
      • Recommended by UPS for shipping up to 40 lbs.
    • 32 ECT:
      • Recommended by UPS for shipping up to 30 lbs.
  • Pound Test Refers to Bursting Strength:
    • 200# test boxes withstand 200 lbs/sq.in. of side wall pressure before bursting.
  • ECT Refers to Stacking Strength:
    • 32 ECT boxes withstand 32 lbs/linear inch of stacking weight before crushing.
    • An alternative for lightweight shipments.
BOX STRENGTH GUIDELINES: (Maximum weight per box)
FIBRE BOX HANDBOOKUPS GUIDELINES
32 ECT Single Wall65 lbs30 lbs
200# Single Wall65 lbs40 lbs
275# Single Wall95 lbs65 lbs
350# Single Wall120 lbs80 lbs
200# Double Wall80 lbs60 lbs
275# Double Wall100 lbs80 lbs
350# Double Wall120 lbs100 lbs
500# Double Wall160 lbs140 lbs
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
06/09/2026 12:06:44 PM; USWEB5