48 x 40 x 36" Double Wall Gaylord Box with Lid

Use to safely transfer bulk product from one site to another.
  • Easy to load/unload.
  • Protects irregular loads.
  • Consolidate several small shipments.
  • Poly Liner and Elastic Cover available to protect contents from dust and moisture.
  • 200 lb. test lid included. Additional Lids and Bottoms available.
SOLD IN BUNDLE QUANTITIES. ONE PALLET INCLUDED PER ORDER.
MODEL
NO.
DESCRIPTION INSIDE DIM.
L x W x H
TEST HOLDS
MAX. WT.
PRICE PER BOX BUNDLE/
BALE QTY.
IN STOCK
SHIPS TODAY
5 25 100 250 500 1,000+
S-4480 Gaylord 484036" 51 ECT DW 100 lbs. $27.45 $27.45 $27.45 $27.45 $27.45 $27.45 5 / 75  ADD
SHIPS VIA MOTOR FREIGHT
SHIPMENT - SPECIAL HANDLING:
  • Will not fit on standard liftgate.
  • Must be removed from shipping carrier with a forklift or other suitable lifting device.
    • Note: Other items on the same order may also be impacted.
  • Product may not ship on a standard 40 x 48" pallet. 
SHIPPING:
  • Shipped flat on a pallet.  
  • Only one pallet included per order.
  • Pallet is not heat treated.
DIMENSIONS:
  • Lid:
    • Inside: 49 x 41 x 5"
    • Outside: 49 1/8 x 41 1/8 x 5 1/16"
    • Lip: 5"
THICKNESS:
  • 1/4"
MATERIAL:
  • Lid: 200# single wall
FEATURES:
  • All boxes open along the length (first dimension).
  • Seams are glued.
USAGE:
  • Do not double stack.
SPECIFICATIONS:
  • Meets ASTM D5118
SPECIFICATIONSMETRICIMPERIAL
PARTS:
  • S-4480T Additional Lid for 48 x 40" Bulk Cargo Containers
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
06/15/2026 05:25:21 AM; USWEB11