Tesa 4288 / 4092 Strapping Tape - 12" x 60 yds, Black

NO FILAMENTS

Secure your pallets or packages with this heavy-duty tape.
  • Use for banding, bundling and palletizing.
  • Stretches over 35% before breaking, yet snaps back to hold shifting loads tightly. Tensilized polypropylene.
  • Strong, no-filament backing with synthetic rubber adhesive.
  • Use with Plastic and Metal Tape Dispensers.
145 LB. TENSILE STRENGTH
MODEL
NO.
SIZE MIL ROLLS/
CASE
PRICE PER ROLL (MIN. 12) IN STOCK
SHIPS TODAY
12 36 72+
S-375 1/2" x 60 yds. 4.0 144 $2.15 $1.85 $1.75  ADD
DIMENSIONS:
  • Core: 3"
  • Roll Diameter: 4 5/8"
MATERIAL:
  • Backing: Mono-oriented tensilized polypropylene
FEATURES:
  • Tensile strength in only one direction. (Machine direction or lengthwise)
SPECIFICATIONS:
  • Not UV resistant.
SHELF LIFE:
  • 2 years from date of manufacture.
SPECIFICATIONSMETRICIMPERIAL
SIZE13 mm x 55 M1/2" x 60 yds.
THICKNESS102 Microns4.0 Mil
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
12/29/2025 12:56:37 AM; USWEB25