3M 8934 Economy Strapping Tape - 12" x 60 yds

Light duty. Bundles, reinforces and unitizes pallets.
  • Sticks to corrugated, plastics and metal.
  • Excellent abrasion, moisture and scuff resistance.
  • Clear polypropylene backing reinforced with glass yarn filaments. Synthetic rubber adhesive.
  • Use with Uline and 3M Strapping Tape Dispensers.
100 LB. TENSILE STRENGTH
MODEL
NO.
SIZE MIL ROLLS/
CASE
PRICE PER ROLL (MIN. 12) IN STOCK
SHIPS TODAY
12 24 48 72 96+
S-3297 1/2" x 60 yds. 4.0 72 $4.90 $4.65 $4.40 $4.05 $3.85 rolls ADD
DIMENSIONS:
  • Core: 3"
  • Roll Diameter: 4 3/4"
MATERIAL:
  • Adhesive: Hot Melt
SHELF LIFE:
  • 18 months from date of manufacture.
TEMPERATURE:
  • Application (Minimum): 60° F
  • Performance: -30° to 140° F
FEATURES:
  • Filament runs along tape length (machine direction).
APPEARANCE:
  • Core: Tartan™
    • This is a 3M brand.
USAGE:
  • For industrial and occupational use only.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
06/09/2026 04:13:49 PM; USWEB8