Loctite® Threadlocker 222MS - 50 mL Bottle

One little drop seals and secures metal threads.
  • Light duty. For small fasteners up to 1/4" diameter. NSF-P1 certified.
  • For laptops, eyeglasses, carburetors and small electronics.
  • Protects threads from rust and corrosion.
  • Removable with hand tools.
  • Temperature range -65º to 300ºF.
  • Purple, low-viscosity liquid.
MODEL
NO.
DESCRIPTION STRENGTH COLOR SIZE PRICE EACH IN STOCK
SHIPS TODAY
1 2 4+
S-13778 222MS Low Purple 50 mL $62 $61 $60  ADD
SHELF LIFE:
  • 2 years
TEMPERATURE:
  • Performance: -65° to 300° F
  • Storage: 46° - 69° F
APPEARANCE:
  • Purple liquid
SPECIFICATIONS:
  • Cure Time: Dependent on substrate
  • Meets:
    • Mil-S-46163A
    • ASTM-D-5363
PACKAGING:
  • Bottles are not completely filled by design to prevent the liquid from curing.
FEATURES: 
  • Requires no mixing.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
06/08/2026 11:35:50 PM; USWEB9