Gable Boxes - 10 x 7 x 8", Kraft

Convenient carry-handle boxes.
  • Quick and easy assembly. Fold for easy storage.
  • FDA compliant.

    Measurement Guide
MODEL
NO.
USABLE DIM.
L x W x H
COLOR QTY./
CASE
PRICE PER CASE IN STOCK
SHIPS TODAY
1 5 10+
S-12536 10 x 7 x 8" Kraft 100 $125 $120 $115  ADD
DIMENSIONS:
  • Outside: 10 x 7 x 13 1/2"
THICKNESS:
  • 22 pt. caliper
MATERIAL:
  • Recycled Content: 100%
    • Post-consumer: 35% 
APPEARANCE:
  • Exterior and Interior: Matte Kraft
CAPACITY:
  • Not weight tested.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/09/2026 02:31:29 PM; USWEB31