Reinforced Kraft Tape - "Warning - Pilfer Proof", 3" x 450'

REINFORCED

Give maximum attention to security and shipping directions.
  • Water-activated adhesive bonds to corrugated even in dusty or dirty conditions.
  • Recommended for closing 40 - 60 lb. boxes.
MODEL
NO.
SIZE DESCRIPTION GRADE ROLLS/
CASE
PRICE PER CASE IN STOCK
SHIPS TODAY
1 3 6 10+
S-1074 3" x 450' Warning – Pilfer Proof #260 10 $168 $159 $155 $145  ADD
DIMENSIONS:
  • Roll Diameter: 6 5/8"
BASIS WEIGHT:
  • Top/Bottom Sheets: 25 lb
MATERIAL:
  • 75 Denier Fiberglass
  • Adhesive: Vegetable/Cornstarch
  • Backing: 100% Virgin Paper
  • Non-asphaltic
SHELF LIFE:
  • 5 years if stored away from hot & humid conditions.             
FEATURES:
  • Strands spaced 1/2" apart.
    • Eight strands total (outer strands are doubled).
PROPERTIES:
  • Machine Direction (MD) Tensile: 70 lbs/in
  • Cross Direction (CD) Tensile: 30 lbs/in
STYLE:
  • Coreless.
    • Machines that use this tape do not require a core to dispense it properly.
USAGE:
  • Will not adhere to plastic.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
07/10/2026 09:18:30 AM; USWEB32