3M 681 Scotch® Transparent Tape - 34" x 72 yds

Engineered for heat-shrink packaging and light duty bag sealing.
  • Long lasting – won't turn brittle with age.
  • Unwinds easily. Sticks instantly to most surfaces.
  • Paklon backing with natural rubber adhesive.
  • Use with Desktop Tape Dispensers.
25 LB. TENSILE STRENGTH
MODEL
NO.
SIZE CORE
SIZE
ROLLS/
CASE
PRICE PER ROLL (MIN. 4) IN STOCK
SHIPS TODAY
4 12 24 36+
S-10209 3/4" x 72 yds. 3" 48 $33 $32 $31 $29 rolls ADD
DIMENSIONS:
  • Roll Diameter: 4 5/16"
THICKNESS:
  • 2.4 mil
SHELF LIFE:
  • 18 months from date of manufacture.
FEATURES:
  • Moisture resistant.
USAGE:
  • For industrial and occupational use only.
SPECIFICATIONS:
  • Meets CID A-A-1684
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
06/09/2026 01:56:59 PM; USWEB7