3M 600 Scotch® Transparent Tape - 12" x 36 yds

Seals boxes, inner packaging and gift wrapping.
  • Leaves no stains or residue on fabrics.
  • Easy to see through, non-yellowing, gloss finish.
  • Clear Paklon backing with acrylic adhesive.
  • Use with Desktop Tape Dispensers.
28 LB. TENSILE STRENGTH
MODEL
NO.
SIZE CORE
SIZE
ROLLS/
CASE
PRICE PER ROLL (MIN. 12) IN STOCK
SHIPS TODAY
12 48 96 144+
S-10212 1/2" x 36 yds. 1" 144 $3.15 $3.00 $2.85 $2.75 rolls ADD
DIMENSIONS:
  • Roll Diameter: 2 1/4"
THICKNESS:
  • 2.3 mil
SHELF LIFE:
  • 18 months from date of manufacture.
FEATURES:
  • Easy-release treated.
  • Controlled, smooth unwind.
SPECIFICATIONS:
  • Meets CID A-A-113 Type 1 Class A.
  • Meets ASTM 3330.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
06/09/2026 01:57:25 PM; USWEB13