3M 928 Adhesive Transfer Tape - 12" x 36 yds

FOR SMOOTH SURFACES

Repositionable – like a sticky note. Ideal for temporary protective packaging.
  • Attach credit cards in mailers, create reclosable bags and envelopes, removable stickers and labels.
  • Acrylic adhesive. Repositionable low tack on one side, high tack on the other.
  • Use with 3M ATG-700 Tape Dispenser.
MODEL
NO.
SIZE MIL ROLLS/
CASE
PRICE PER ROLL (MIN. 12 ROLLS) IN STOCK
SHIPS TODAY
12 1/2 CASE 1+ CASE
S-10043 1/2" x 36 yds. 2.0 72 $19.95 $18.50 $17.95 rolls ADD
DIMENSIONS:
  • Roll Diameter: 3 3/4"
SHELF LIFE:
  • 24 months from date of manufacture.
TEMPERATURE:
  • Application: 70° - 100° F
  • Performance:
    • Short Term (Minutes, Hours): Up to 250° F
    • Long Term (Days, Weeks): Up to 180° F
USAGE:
  • For industrial and occupational use only.
SPECIFICATIONS:
  • Not acid free.
  • UV Resistance: Good
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
06/09/2026 12:04:44 AM; USWEB32