Fabric Wrist Strap Grounder - Deluxe

Stop static build-up at your workstation.
  • Ultra soft and flexible band for superior comfort.
  • 6' coiled cord swivels on 4mm snap so you can move freely while working.
  • Includes spring-loaded clip for a firm, safe ground connection.
MEETS ESD STANDARD 1.1, EIA625, MIL-STD-1686 AND MIL-HDBK-263
MODEL
NO.
DESCRIPTION STYLE PRICE EACH (MIN. 2) IN STOCK
SHIPS TODAY
2 10+
H-935 6' Fabric Deluxe $18 $16  ADD
MATERIAL:
  • Elastic polyester with conductive yarn.
  • Stainless steel backing on grounding cord attachment piece. 
FEATURES:
  • Straps are ambidextrous.
SPECIFICATIONS:
  • 1 Meg OHM resistor located in cord snap.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
06/09/2026 02:30:27 AM; USWEB25