Uline Comfort-Grip Auto-Retractable Safety Knife

Contoured for phenomenal grip and control.
  • Safe - Auto-retracting blade.
  • Rubberized handle.
  • Includes 1 standard blade.
MODEL
NO.
DESCRIPTION PRICE EACH (MIN. 6) IN STOCK
SHIPS TODAY
6 12 24 48+
H-1370 Safety Auto-Retractable $5.40 each any quantity  ADD
DIMENSIONS:
  • Handle: 6.8 x 1.5 x 1" (L x H x D)
  • Blade: 2.4 x 0.74" (L x H)
THICKNESS:
  • Blade: .6 mm
MATERIAL:
  • Blade: Carbon steel
  • Handle: Zinc/Rubber
FEATURES:
  • Auto-Retractable: Blade stays out until thumb is lifted from the slider.
USAGE:
  • Change Blade:
    • Do not unscrew the handle.
    • Push red button to open storage compartment and retrieve blade.
    • Open red access point on the knife tip to change blade.
SPECIFICATIONSMETRICIMPERIAL
PARTS:
  • H-1370-HDWR Maintenance Kit for Uline Comfort-Grip Auto-Retractable Safety Knife
  • H-64B Standard Utility Blades
  • H-838B Safety Utility Blades
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
12/20/2025 12:34:13 PM; USWEB31