Enable Accessibility
Skip to Main Navigation
Skip to Main Content
Skip to My Account
Skip to Footer
ULINE
1-800-295-5510
|
Cart
$0.00
My Account
|
Contact Us
|
Sign In
|
Cart
$0.00
Search Bar
Search
Products
Anti-Static
Bags, Poly / Plastic
Barcode Labels and Printers
Bins and Totes
Boxes, Corrugated
Bubble Cushioning
Carts
Cushioning / Foam
Custom Products
Drums, Pails and Containers
Edge Protectors
Envelopes and Mailers
Facilities Maintenance
Food Service and Packaging
Free Offers
Gloves
Janitorial Supplies
Jars, Jugs and Bottles
Labels
Markers / Stencils
Material Handling
Mats
Office Furniture
Office Supplies
Personal Protective Equipment
Retail
Safety Products
Scales
Shelving and Storage
Shipping Supplies
Shrink Wrap
Store Operations
Strapping
Stretch Wrap
Tags
Tape
3M Tape
Tubes
Warehouse Equipment / Supplies
Workbenches / Packing Tables
Uline Products
Aerosols
Anti-Static
Bags
Boxes
Bubble
Foam
Gloves
Janitorial
Labels
Mailers
Packing List Envelopes
Paper Wrap
Peanuts
Strapping
Stretch Wrap
Tape
Tubes
Wipers
Click to view Uline Private Label products
Click to view Uline Private Label products
Quick Order
Order By Model Number
Catalog Request
Catalog Request
View Online Catalog
Special Offers
Monthly Specials, New Products, Overstock
About Us
About Uline
Locations
Testimonials
Company History
Other Uline Businesses
Liz's Letter
Careers
All Openings
Warehouse Jobs
Hiring Events
Working at Uline
Job Locations
Students
Home
>
All Products
>
Tape
>
Carton Sealing Tape
>
Uline Industrial Tape
Uline Industrial Tape - 2 Mil, 2" x 55 yds, Clear
Enlarge & Video
2.0 MIL
Our best-selling tape.
Strong
solvent acrylic adhesive
sticks to virtually any surface.
DURABLE
: Industrial Tape stands up to heat, humidity and cold.
Application range 0°F to 140°F.
RELIABLE
: Long shelf life.
APPEARANCE
: Crystal clear - Won't yellow. Makes packages look their best.
Free Offer
FREE
TAPE DISPENSER
WITH ORDER OF
36 OR MORE ROLLS OF ULINE INDUSTRIAL TAPE.
20 LB. TENSILE STRENGTH
MODEL
NO.
COLOR
SIZE
MIL
CORE
SIZE
ROLLS/
CASE
PRICE PER ROLL
IN STOCK
SHIPS TODAY
18
36
72
144
288+
S-200
Clear
2"
x
55 yds.
2.0
3"
36
$2.25
$1.95
$1.75
$1.55
$1.40
ADD
SAME DAY SHIPPING
|
HUGE SELECTION IN STOCK
|
SHIPS FROM 13 LOCATIONS
03/28/2024 09:26:40 PM;
USWEB32
-
0
-
0/0.0
-
1
-
00000000-0000-0000-0000-000000000000
close
close
Due to supply issues, this product is currently out of stock.
Receive an email when this product is back in stock.
Notify Me
We received your request.
We will notify you at {0} when this product is available.
Thank you for your patience.
Close