GO Search

3M HB903 Tartan Pistol Grip Dispenser - 2"

Economical, light-duty dispenser for general office use.
  • Convenient side loader with adjustable tape brake.
  • Works with tapes up to 2" wide.
MODEL
NO.
DISPENSER DESCRIPTION PRICE EACH ADD TO
CART
1 2 5+
H-2318 2" Pistol Grip Economy hand-held portable $15 $14 $13 ADD
DIMENSIONS:
  • Core: 3"
  • Maximum Roll Diameter: 5"

MATERIAL:
  • Handle: Plastic
  • Roller: Plastic
  • Tape Guide: Metal

COMPATIBILITY:
  • Recommended for PVC, polyester, and polypropylene tape.
  • Not recommended for strapping tape.


H-2318 - 3M HB903 Tartan™ Pistol Grip Dispenser - 2"
 Please check your entry for the following errors listed below
You exceeded the maximum number of times an email can be sent. Try again later.
- Required  
Your Name:
Your Name is required
Your Email:
Your Email is required
Invalid Sender's email address
Send to Name:
Send to Name is required
Send to Email:
Send to Email is required
Invalid Send to email address
  (use "," to send to multiple recipients)
Comments: (optional)
05/24/2016 08:47:52 AM; --