Uline Welding Gloves - Stick

Ultimate protection during heavy spark welding.
  • Polyester/cotton-lined cowhide.
  • Kevlar® stitching.
MODEL
NO.
TYPE CUFF LENGTH SIZE PRICE PER PAIR (MIN. 6 PAIRS) IN STOCK
SHIPS TODAY
6 12 48+
S-9741 Uline Stick 5" 13" One Size $10 $9 $8  ADD
SPECIFICATIONS:
  • Standard EN 407-2004
    • Contact Heat: Level 1 
    • User can handle hot material directly for up to 15 seconds. 
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
06/09/2026 07:56:58 AM; USWEB34