Uline Machine Length Stretch Film - Cast, 80 gauge, 30" x 5,000'

Clear, quiet cast is our best-selling film for uniform loads.
  • 80 gauge - For loads up to 2,500 lbs.
  • 30" provides more coverage when wrapping taller pallets.
  • Smooth, easy release. Wraps loads fast with little effort.
  • Two-sided cling.
  • Stretches up to 250%.
MODEL
NO.
SIZE GAUGE LBS./
ROLL
PRICE PER ROLL (MIN. 6) IN STOCK
SHIPS TODAY
6 12+
S-8143 30" x 5,000' 80 48 $122 $115 rolls ADD
DIMENSIONS:
  • Core: 3"
  • Roll Diameter: 9"
MATERIAL:
  • LLDPE (Linear Low Density Polyethylene)
TEMPERATURE:
  • Performance: 0° - 120° F
FEATURES:
  • 2-sided cling
RECYCLING:
  • Recyclable
  • Recycled Content: 0%
SPECIFICATIONS:
  • FDA compliant for indirect food contact.
  • No additives to repel UV rays.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
06/10/2026 12:06:11 PM; USWEB9