Slim Line 1 DVD Cases - Clear

POLYPROPYLENE

Store twice the number of cases in the same space.
  • Half as thick as standard DVD cases.
  • Full clear outer sleeve for artwork.
  • Inside clips to hold artwork.
MODEL
NO.
HOLDS
DVDs
COLOR QTY./
CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 2 5+
S-8073 1 Clear 65 $47 $43 $41  ADD
DIMENSIONS:
  • Outside: 7 1/2 x 5 5/16 x 1/4"
  • Inside: 7 7/16 x 5 1/4 x 3/16"
  • Sleeve: Accommodates 10 1/4 x 7 1/8" paper
MATERIAL:
  • Sleeve: Vinyl
STYLE:
  • No DVD logo.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
06/09/2026 02:18:15 PM; USWEB8