3M 827 Pouch Tape "Documents Enclosed" - Orange, 5 x 8"

"Documents Enclosed" see-through pouch with orange "super stick" adhesive border.
  • Non-stick window stretches around bulky documents.
  • Resists moisture and weather.
  • Linerless – just peel and stick; won't pop or rub off.
  • Clear polypropylene with synthetic rubber adhesive.
  • Use with Uline Pouch Tape Dispenser.
30 LB. TENSILE STRENGTH
MODEL
NO.
DESCRIPTION MESSAGE OUTSIDE
DIM.
MIL ROLLS/
CASE
QTY./
ROLL
PRICE PER ROLL IN STOCK
SHIPS TODAY
1 8 24+
S-571 3M 827 Documents
Enclosed
5 x 8" 2.5 8 500 $106 $100 $94 roll(s) ADD
DIMENSIONS: 
  • Core: 3"
  • Roll Diameter: 4 7/8"
  • Inside Window: 6 3/4" x 4"
SHELF LIFE:
  • 18 months from date of manufacture.
STYLE:
  • Not perforated. (Cut with Pouch Tape Dispenser.)
USAGE:
  • For industrial and occupational use only.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
06/09/2026 07:44:10 AM; USWEB6