Nylon Natural Cable Ties - 9", 40 lb

Tamperproof ties secure bags, cords and cables permanently.
  • Locks tightly - Won't stretch or slide.
  • UL listed 6.6 nylon.
    Free Offer
    FREE H-241 CABLE TIE GUN WITH
    $150+ ORDER OF CABLE TIES
    (maximum 50 lb. tensile strength).
    Use sale code SP239 at checkout.
MODEL
NO.
LENGTH WIDTH TENSILE
STRENGTH
QTY./
PACK
PRICE PER PACK IN STOCK
SHIPS TODAY
1 5 10 20+
S-5274 9" .14" 40 lbs. 500 $25 $24 $23 $22  ADD
DIMENSIONS:
  • Length (Actual): 9.13"
  • Max Bundle Diameter: 2 1/2"
TEMPERATURE:
  • Performance: -40° to 185° F
RECYCLING: 
  • Recycled Content: 
    • Post-consumer: 0%
SPECIFICATIONS:
  • UL Flame Rating: 94 V-2
  • Not plenum rated.
PACKAGING:
  • Packaged in a bag.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
06/09/2026 07:23:45 PM; USWEB10