Additional Lid for 48 x 40" Bulk Cargo Containers

Additional lid for 48 x 40 x 24", 48 x 40 x 36" and 48 x 40 x 48" DW Gaylord Boxes and 48 x 40 x 36" 51 ECT DW Easy Loader Box Kit.
  • Automatically included with orders of S-4480, S-4812, S-18935 and S-22574.
  • Sturdy 200 lb. test.
SOLD IN BUNDLE QUANTITIES
MODEL
NO.
DESCRIPTION BNDL.
QTY.
PRICE PER LID
(MINIMUM 5)
BUNDLE/
BALE QTY.
IN STOCK
SHIPS TODAY
S-4480T Additional Lid for 48 x 40" Bulk Cargo Containers 5 $7.65 5 / 250  ADD
SHIPS VIA MOTOR FREIGHT
DIMENSIONS:
  • Inside: 49 x 41 x 5"
  • Outside: 49 1/8 x 41 1/8 x 5 1/16"
  • Lip: 5"
MATERIAL: 
  • C flute
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
06/09/2026 10:05:47 AM; USWEB14