Uline Machine Length Stretch Film Skid Lot - Cast, 60 gauge, 20" x 8,000'

Clear, quiet cast is our best-selling film for uniform loads.
  • Save up to 15% when you order in full skid quantities.
  • Smooth, easy release. Wraps loads fast with little effort.
  • Two-sided cling.
  • Stretches up to 250%.
MODEL
NO.
SIZE GAUGE ROLLS/
SKID
LBS./
ROLL
SKID LOT
PRICE PER ROLL
IN STOCK
SHIPS TODAY
S-3907S 20" x 8,000' 60 32 41 $74 rolls ADD
DIMENSIONS:
  • Core: 3"
  • Roll Diameter: 9 1/2"
MATERIAL:
  • LLDPE (Linear Low Density Polyethylene)
TEMPERATURE:
  • Performance: 0° - 120° F
FEATURES:
  • 2-sided cling
RECYCLING:
  • Recyclable
  • Recycled Content: 0%
SPECIFICATIONS:
  • FDA compliant for indirect food contact.
  • No additives to repel UV rays.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
06/10/2026 12:07:25 PM; USWEB32