Indented Kraft Paper Roll - 48" x 360'

Heavy-duty, non-abrasive protection for fragile items or heavy industrial parts.
  • Crumples easily to fill any space.
  • Indented texture creates a no-slide surface.
  • 80% virgin material.
  • Use with 48" Paper Cutter.
MODEL
NO.
WIDTH LENGTH/
ROLL
BASIS
WEIGHT
LBS./
ROLL
PRICE PER ROLL IN STOCK
SHIPS TODAY
1 3 6+
S-3654 48" 360' 60 lb. 38 $62 $60 $57  ADD
DIMENSIONS:
  • Core: 3"
  • Roll Diameter: 10 1/4"
INCLUDES:
MATERIAL:
  • Recycled Content: 0%
SPECIFICATIONS:
  • Not acid free.
  • Does not meet any Mil Specs.
SPECIFICATIONSMETRICIMPERIAL
ACCESSORIES:
  • H-1606 Horizontal Paper Cutter - 48", Serrated Blade
  • H-2267 Double Decker Paper Cutter - 48"
  • H-356 Vertical Paper Cutter - 48"
  • H-364 Horizontal Paper Cutter - 48"
PARTS:
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
06/13/2026 05:59:05 AM; USWEB27