30 lb Kraft Paper Roll Skid Lot - 18" x 1,200'

A low cost, all purpose packaging material.
  • Wrapping: Cover boxes, books and parts to protect against scratches.
  • Cushioning: Use as an economical void fill for shipping.
  • 100% recycled.
  • 8 1/2" diameter roll.
  • Use with 18" Paper Cutter.

    FREIGHT SAVINGS
    Ships from Chicago, Atlanta, Dallas,
    Los Angeles, Minneapolis,
    NYC/Phila, Seattle and Reno.
MODEL
NO.
WIDTH BASIS
WEIGHT
LENGTH/
ROLL
LBS./
ROLL
ROLLS/
SKID
PRICE
PER ROLL
IN STOCK
SHIPS TODAY
S-3574S 18" 30 lb. 1,200' 18 50 $21  ADD
DIMENSIONS:
  • Core: 3"
BASIS WEIGHT:
  • Examples:
    • 30 lb - Newspaper 
    • 40 lb - Paperback page
    • 50 lb - Post-it paper
    • 60 lb - Grocery bag
    • 75 lb - Construction paper
INCLUDES:
USAGE:
  • Cutter sold separately.
  • Storage in hot/humid areas may cause an odor.
SPECIFICATIONS:
  • Not acid free.
  • Does not meet any Mil Specs.
SPECIFICATIONSMETRICIMPERIAL
ACCESSORIES:
  • H-1921 Three Deck Paper Cutter - 24"
  • H-1923 Four Deck Paper Cutter - 24"
  • H-193 Horizontal Paper Cutter - 18"
  • H-3833 Horizontal Paper Cutter - 18", Serrated Blade
  • H-412 Double Decker Paper Cutter - 24"
  • H-7256 Stainless Steel Paper Cutter - 18"
PARTS:
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
06/08/2026 07:53:49 PM; USWEB29