White Tubes with End Caps - 2 x 9", .060" thick

Make a first-rate impression when sending calendars, posters or documents.
  • 3-ply spiral wound.
  • Plastic end caps reinforce shape and won't "pop off" during shipping.
  • Plastic end caps included.
SOLD IN CARTON QUANTITIES
MODEL
NO.
INSIDE
DIAMETER
USABLE
LENGTH
THICK-
NESS
TUBES/
CTN.
LBS./
CTN.
PRICE PER TUBE IN STOCK
SHIPS TODAY
50 100 250 500 1,000+
S-3047 2" 9" .060" 50 9 $1.14 $1.10 $1.00 $.91 $.83  ADD
DIMENSIONS:
  • Outside: 2.14 x 10" (D x L)
SIZE:
  • Order a size larger if item is close to the Usable Length listed in the chart. 
  • Usable length is measured with the caps inserted.
WEIGHT:
  • Includes 2 end caps per tube.
RECYCLING:
  • Recycled Content:
    • Post-consumer: 70 - 100% 
    • Secondary: 0 - 30%
APPEARANCE:
  • Glossy finish
USAGE:
  • To cut tubes to desired size, a hacksaw is recommended.
  • H-308 Plier Stapler with 3/8" staples can be used to staple caps to tubes.
SPECIFICATIONS:
  • Not acid free.
  • Not FDA compliant for direct food contact.
SHIPPING:
  • Address Labels:
    • Place label horizontally with each end of the label pointing toward the end of the tube.
    • Make sure shipping barcodes are easily scannable.
SPECIFICATIONSMETRICIMPERIAL
ACCESSORIES: PARTS:
  • S-1365W Plastic End Caps - 2", White
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
06/08/2026 10:15:57 PM; USWEB31