40 lb Kraft Paper Roll - 12" x 900'

A low cost, all-purpose packaging material.
  • Cushioning: Use as an economical void fill for shipping.
  • Wrapping: Cover boxes, books and parts to protect against scratches.
  • 100% recycled.
  • Use with 12" Paper Cutter.
MODEL
NO.
WIDTH BASIS
WEIGHT
LENGTH/
ROLL
LBS./
ROLL
PRICE PER ROLL ROLLS/
SKID
IN STOCK
SHIPS TODAY
1 3 6 10 20+
S-2228 12" 40 lb. 900' 12 $26 $25 $24 $22 $20 75  ADD
DIMENSIONS:
  • Core: 3"
BASIS WEIGHT:
  • Examples:
    • 30 lb - Newspaper 
    • 40 lb - Paperback page
    • 50 lb - Post-it paper
    • 60 lb - Grocery bag
    • 75 lb - Construction paper
INCLUDES:
USAGE:
  • Storage in hot/humid areas may cause an odor.
SPECIFICATIONS:
  • Not acid free.
  • Does not meet any Mil Specs.
SPECIFICATIONSMETRICIMPERIAL
ACCESSORIES:
  • H-1921 Three Deck Paper Cutter - 24"
  • H-1923 Four Deck Paper Cutter - 24"
  • H-345 Horizontal Paper Cutter - 12"
  • H-3833 Horizontal Paper Cutter - 18", Serrated Blade
  • H-412 Double Decker Paper Cutter - 24"
  • H-7256 Stainless Steel Paper Cutter - 18"
PARTS:
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
06/09/2026 01:49:34 AM; USWEB13