7 x 6 x 2" White Indestructo Mailers

HEAVY DUTY

Guaranteed protection for your most fragile items.
  • Recommended for tools, small parts, nuts and bolts, glassware and other small items.
  • CRUSHPROOF – Triple wall sides and double wall front and bottom.
  • SAVES SPACE – Ships and stores flat.
  • Assembles without tape or glue.
  • 200 lb. test.
MODEL
NO.
INSIDE DIM.
L x W x H
PRICE PER 100 QTY./
BNDL.
LBS./
100
IN STOCK
SHIPS TODAY
100 300 500 1,000+
S-20996 762" $131 $121 $110 $106 100 23  ADD
DIMENSIONS:
  • Outside: 7 3/4 x 6 3/8 x 2 3/8" (+/- 1/8")
MATERIAL:
  • B flute
RECYCLING: 
  • Recyclable 
    • Recycling facilities may not exist in all areas.
SPECIFICATIONS:
  • Meets ASTM D5118
  • Not FDA compliant.
  • FSC or SFI Compliance: Not able to guarantee: too many paper mills involved. 
SPECIFICATIONSMETRICIMPERIAL
INSIDE LENGTH x WIDTH x HEIGHT18 x 15 x 5 cm7 x 6 x 2"
WEIGHT/10010 kg23 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 13 LOCATIONS
04/16/2024 06:58:11 PM; USWEB9 -0-0/0.0-1- 00000000-0000-0000-0000-000000000000