50 lb Kraft Paper Roll - 30" x 720'

A low cost, all-purpose packaging material.
  • Cushioning: Use as an economical void fill for shipping.
  • Wrapping: Cover boxes, books and parts to protect against scratches.
  • 100% recycled.
  • Use with 30" Paper Cutter.
MODEL
NO.
WIDTH BASIS
WEIGHT
LENGTH/
ROLL
LBS./
ROLL
PRICE PER ROLL ROLLS/
SKID
IN STOCK
SHIPS TODAY
1 3 6 10 20+
S-1912 30" 50 lb. 720' 30 $46 $44 $43 $42 $39 25  ADD
DIMENSIONS:
  • Core: 3"
BASIS WEIGHT:
  • Examples:
    • 30 lb - Newspaper 
    • 40 lb - Paperback page
    • 50 lb - Post-it paper
    • 60 lb - Grocery bag
    • 75 lb - Construction paper
INCLUDES:
USAGE:
  • Storage in hot/humid areas may cause an odor.
SPECIFICATIONS:
  • Not acid free.
  • Does not meet any Mil Specs.
SPECIFICATIONSMETRICIMPERIAL
ACCESSORIES:
  • H-1245 Horizontal Paper Cutter - 36", Serrated Blade
  • H-192 Horizontal Paper Cutter - 30"
  • H-1922 Three Deck Paper Cutter - 36"
  • H-1924 Four Deck Paper Cutter - 36"
  • H-248 Vertical Paper Cutter - 36"
  • H-413 Double Decker Paper Cutter - 36"
  • H-7258 Stainless Steel Paper Cutter - 36"
PARTS:
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
06/09/2026 01:49:31 AM; USWEB13