Translucent Cups - 7 oz

Smart economical choice when volume matters. Sturdy, shatterproof.
  • Double sidewall ridges for extra strength.
  • Smooth rolled rim for drinking comfort.
MODEL
NO.
DESCRIPTION SIZE QTY./
CASE
PRICE PER CASE IN STOCK
SHIPS TODAY
1 4+
S-21472 Translucent 7 oz. 2,500 $159 $151  ADD
DIMENSIONS:
  • Height: 3 1/4"
  • Diameter:
    • Top: 3"
    • Bottom: 1 7/8"
MATERIAL:
  • Polystyrene
COMPATIBILITY:
  • Works with H-3196 Stainless Steel Paper Cup Dispenser.
CAPACITY: 
  • Actual: 7.1 oz
RECYCLING:
  • Recyclable #6
    • Recycling facilities may not exist in all areas. 
PACKAGING:
  • 25 Sleeves; 100 Cups per sleeve.
SPECIFICATIONS:
  • Meets FDA 21, 177.1640 (PS)
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
06/11/2026 01:21:15 PM; USWEB7