3M 371 Hot Melt Machine Length Tape - 2" x 1,000 yds, Clear

BEST SELLER

The best-selling tape in the U.S.
  • For heavy single wall boxes.
  • Known for its consistent hot melt adhesive. Won't peel, crack or dry out.
  • Waterproof and weatherproof.
  • Polypropylene backing with hot melt adhesive.
  • For machine use only. Not compatible with hand held dispensers.
22 LB. TENSILE STRENGTH
SOLD IN CASE QUANTITIES
MODEL
NO.
COLOR SIZE MIL ROLLS/
CASE
PRICE PER ROLL IN STOCK
SHIPS TODAY
6 12 24+
S-1833 Clear 2" x 1,000 yds. 1.8 6 $28 $26 $25 rolls ADD
DIMENSIONS:
  • Core: 3"
  • Roll Diameter: 9 3/4"
MATERIAL:
  • Latex free
SHELF LIFE:
  • 18 months from date of manufacture.
TEMPERATURE:
  • Application: 32° - 100° F
USAGE:
  • For industrial and occupational use only.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
06/13/2026 05:59:29 AM; USWEB9