Telescopic Tubes - 4 x 30", .125" thick

Almost impossible to crush. Safely ship drawings and blueprints.
  • 1/8" spiral-wound double walls.
  • 6" flush joint cap seals easily with tape or shipping label.
  • Attached metal end caps.
SOLD IN CARTON QUANTITIES
MODEL
NO.
INSIDE
DIAM. x L
THICK-
NESS
TUBES/
CTN.
LBS./
CTN.
PRICE PER TUBE IN STOCK
SHIPS TODAY
25 75 125 250+
S-1639 4 x 30" .125 25 40 $6.87 $6.31 $5.88 $5.32  ADD
DIMENSIONS:
  • Inside (Actual): 3 3/4 x 30"
USAGE:
  • Tubes are sold at a fixed length and are not designed to be extended.
  • Telescopic Tubes are not adjustable in the same sense as the Adjustable Tubes.
SPECIFICATIONS:
  • Not FDA compliant for direct food contact.
SHIPPING:
  • Address Labels:
    • Place label horizontally with each end of the label pointing toward the end of the tube.
    • Make sure shipping barcodes are easily scannable.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
06/09/2026 01:49:31 AM; USWEB11