Kraft Bag Clay Desiccants - Unit Size 4, 34 Gallon Drum

HUMIDITY CONTROL

Protect shipments from moisture and corrosion.
  • Activated clay desiccants control humidity and eliminate risk of mildew or rust damage in sealed containers.
  • Designed for machine parts, document storage, chemicals and clothing.
  • Non-corrosive clay adsorbs up to 20% of its weight in water vapor in 6 hours.
  • Works best at temperatures below 120°F.

    5 Gallon Pail & 34 Gallon Drum
MODEL
NO.
UNIT
SIZE
BAG
DIMENSIONS
PROTECTS
CU. FT.
BAGS/
CONTAINER
LBS./
CONTAINER
PRICE PER CONTAINER IN STOCK
SHIPS TODAY
1 2 4+
S-1604 4 51/21/2" 3.33 500 162 $301 $289 $275  ADD
SHIPS VIA MOTOR FREIGHT
DIMENSIONS:
  • Drum: 
    • Diameter: 18"
    • Height: 35"
MATERIAL:
  • Bag: Heavy crepe Kraft paper
  • DMF Free (Dimethyl Fumarate)
  • Bentonite clay
  • Drum: Fiber with foil layer
SHELF LIFE:
  • Date of Manufacture: Printed on drum
  • Opened Drum: 1 1/2 - 2 years
  • Unopened Drum:
    • 5 years from date of manufacture (in a controlled environment not exceeding 80% relative humidity and 86° F).
FEATURES:
  • Resealable drum
INCLUDES:
  • (1) Humidity Indicator Card in Container:
    • If card is blue, desiccants are working properly and can be used.
    • If card is pink, desiccants have been compromised and should be discarded.
USAGE:
  • 1 Unit = 33 grams of clay (approximately 1.16 ounces).
  • Reactivate: 16 hrs at 245° F in a convection oven.
  • Adsorbs 20% of their weight in water (70% relative humidity & 75° F).
  • Humidity Indicator Cards to be used with product are sold separately.
SPECIFICATIONS:
  • May contain sulfur.
  • Not FDA Compliant.
CALCULATOR:
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
06/08/2026 10:15:58 PM; USWEB31