"Made in USA" Label - 2 x 3"

Proudly display where your products are made.
  • Printed on attractive white high-gloss stock.
MODEL
NO.
SIZE CORE
SIZE
QTY./
ROLL
PRICE PER ROLL IN STOCK
SHIPS TODAY
1 5 10 25+
S-1974 2 x 3" 1" 500 $18 $17 $16 $15  ADD
DIMENSIONS:
  • Roll Diameter: 2 5/16"
MATERIAL:
  • Adhesive: Permanent acrylic
USAGE:
  • Not waterproof or weatherproof.
    • See Custom Weatherproof Labels for outdoor use.
SPECIFICATIONSMETRICIMPERIAL
SIZE5 x 8 cm2 x 3"
CORE SIZE3 cm1"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 13 LOCATIONS
04/26/2024 03:22:38 AM; USWEB7 -0-0/0.0-1- 00000000-0000-0000-0000-000000000000