3M Super 88 Electrical Tape - 34" x 66', Black

COLD WEATHER

Stays flexible at low temperatures for outdoor wiring.
  • Splice and insulate wires up to 600V.
  • Apply in zero degrees.
  • Handles temperatures from 0ºF to 220ºF.
  • Resists UV rays, abrasion, moisture, copper corrosion, alkalies and acids.
  • Flame retardant.
  • Black polyvinyl chloride backing with rubber based adhesive.
UL Listed
MODEL
NO.
COLOR SIZE MIL ROLLS/
CASE
PRICE PER ROLL
(SOLD IN MULT. OF 10)
IN STOCK
SHIPS TODAY
10 20 100+
S-13966 Black 3/4" x 66 ft. 8.5 10 $14.75 $14.10 $13.65 rolls ADD
DIMENSIONS:
  • Core: 1"
  • Roll Diameter: 3 3/16"
SHELF LIFE:
  • 5 years from date of manufacture.
USAGE:
  • For industrial and occupational use only.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
06/09/2026 02:14:39 PM; USWEB28