Gorilla Glue - 8 oz

The toughest adhesive on the planet!
  • Bonds wood, stone, metal, fiberglass and more.
  • 100% waterproof for indoor and outdoor applications.
  • Water activated polyurethane formula. Expands into materials to form an incredibly strong bond.
  • 60 minute clamp time.
  • Performs in temperatures of -40 to 200°F.
MODEL
NO.
SIZE COLOR QTY./
CASE
PRICE PER BOTTLE IN STOCK
SHIPS TODAY
1 4 8+
S-13783 8 oz. Brown 6 $20 $19 $18  ADD
SHELF LIFE:
  • Opened: Up to 1 year
TEMPERATURE:
  • 40° - 100° F
    • Best at 68° - 130° F
COLOR:
  • Dark brown liquid. Dries light tan.
USAGE:
  • Drying Time:
    • Open Work Time: 10 - 15 minutes
    • Clamp Time: 1 - 2 hours
    • Cure time:
      • 1 Hour: 80%
      • 24 Hours: 100%
  • Not recommended for use on Rubber, Polypropylene and Polyethylene plastics.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
06/13/2026 05:59:56 AM; USWEB11