Loctite® Threadlocker 242 - 50 mL Bottle

One little drop seals and secures metal threads.
  • Medium strength. For 1/4 to 3/4" diameter fasteners. NSF/ANSI-61 certified.
  • For oil pan bolts, disc brake calipers and pulley assemblies.
  • Protects threads from rust and corrosion.
  • Removable with hand tools.
  • Temperature range -65º to 300ºF.
  • Blue, medium-viscosity liquid.
MODEL
NO.
DESCRIPTION STRENGTH COLOR SIZE PRICE EACH IN STOCK
SHIPS TODAY
1 2 4+
S-13779 242 Medium Blue 50 mL $66 $65 $64  ADD
SHELF LIFE:
  • 24 months from date of manufacture.
TEMPERATURE:
  • Storage: 46° - 69° F
APPEARANCE:
  • Blue liquid
SPECIFICATIONS:
  • Cure Time: Dependent on substrate
  • Meets:
    • Mil-S-46163A
    • ASTM-D-5363
PACKAGING:
  • Bottles are not completely filled by design to prevent the liquid from curing.
FEATURES: 
  • Requires no mixing.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
06/09/2026 01:50:10 AM; USWEB27