Snap-Seal Tubes - 3 x 20", .070" thick

A pinch is all you need to seal our most economical tubes!
  • Rigid tube resists folding or bending.
  • Easy-to-close ends save time.
  • Stays closed - No need for tape.
  • Reusable - Easy to open without damaging contents.
SOLD IN CARTON QUANTITIES
MODEL
NO.
INSIDE
DIAMETER
INSIDE
LENGTH
THICK-
NESS
TUBES/
CTN.
LBS./
CTN.
PRICE PER TUBE IN STOCK
SHIPS TODAY
25 100 250 500+
S-13750 3" 20" .070" 25 17 $1.65 $1.59 $1.51 $1.44  ADD
DIMENSIONS:
  • Outside: 3.26 x 23.62" (D x L)
RECYCLING:
  • Recycled Content:
    • Post-consumer: 70 - 100%
    • Secondary: 0 - 30% 
USAGE:
  • To cut tubes to desired size, a hacksaw is recommended.
  • Can be used with end caps, but not recommended.
  • Ships closed.
    • The opening on one end is wider for easy opening.
      • It should not be more than 1/4".
SPECIFICATIONS:
  • Not acid free.
  • Not FDA compliant for direct food contact.
SHIPPING:
  • Address Labels:
    • Place label horizontally with each end of the label pointing toward the end of the tube.
    • Make sure shipping barcodes are easily scannable.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
06/09/2026 05:40:43 PM; USWEB13