3M 410M Double-Sided Masking Tape - 34" x 36 yds

Instantly bond everything from golf grips to picture frames. Thick, sticky tape.
  • Use for laminating and splicing or mounting printing plates.
  • Resists temperatures to 180°F for 30 minutes.
  • Off-white paper with strong natural rubber adhesive on both sides.
  • Removable green plaid paper liner for easy handling and application.
  • Use with Double-Sided Tape Dispenser.
MODEL
NO.
SIZE MIL CORE
SIZE
ROLLS/
CASE
PRICE PER ROLL (MIN. 2 ROLLS) CASE
PRICE
IN STOCK
SHIPS TODAY
2 12+
S-12907 3/4" x 36 yds. 6.0 3" 48 $31 $30 $1,392 rolls ADD
DIMENSIONS:
  • Roll Diameter: 5"
SHELF LIFE:
  • 18 months from the date of manufacture. 
TEMPERATURE:
  • Performance:
    • Long Term (Days, Weeks): 150° F
USAGE:
  • For industrial and occupational use only.
SPECIFICATIONS:
  • Solvent Resistance: Medium
  • UV Resistance: Good
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
06/09/2026 09:52:17 AM; USWEB5