Anti-Static Plank Foam - 16 x 16 x 2"

Resilient support for fragile, valuable or heavy items.
  • Sheets perforated into 4 x 4" cubes with peel and stick adhesive on one side.
  • Simply break apart to shape your own carton inserts.
  • Excellent shock absorption.
  • Anti-static foam gives added protection for static sensitive shipments.
MODEL
NO.
SHEET SIZE
L x W x H
DENSITY/
CU. FT.
TEMP.
RANGE
QTY./
CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 3 5+
S-12893 16162" 1.7 lbs. -110° to +215°F 5 $78 $72 $67  ADD
QUANTITY:
  • 16 squares per sheet.
MATERIAL:
  • Laminated polyethylene foam.
  • Closed cell foam.
  • Adhesive: Permanent
SHELF LIFE:
  • 12 months
RECYCLING:
  • Recycled Content: 0%
USAGE:
  • Should not be applied directly to products.
  • Should be applied to the box or carton.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
06/09/2026 10:56:11 AM; USWEB5