Polypropylene Twine - 725 lb Tensile Strength, 3-Ply

Soft and easy on hands.
  • Knots easily, holds tightly, won't become brittle.
  • Resists rot, mildew, moisture and most acids.
  • Recommended for industrial packaging and bundling.
MODEL
NO.
DESCRIPTION TENSILE
STRENGTH
LENGTH LBS./
BOX
PRICE PER BOX IN STOCK
SHIPS TODAY
1 3 5+
S-12672 3-Ply Polypropylene 725 lbs. 1,800' 10 $66 $64 $62  ADD
DIMENSIONS:
  • Width: 3/16"
  • Box: 10 x 10 x 8 1/2"
MATERIAL:
  • Slit film polypropylene
FEATURES:
  • Not waxed.
APPEARANCE:
  • Style may vary from the picture.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
06/09/2026 11:10:31 AM; USWEB26