3M 256 Masking Tape - 1" x 60 yds

FLAT BACK

Use in studios to adhere paper, film, fabric and yarns.
  • Repositionable - Low tack "artist's tape". Allows for tiny adjustments.
  • Smooth, easy to write on.
  • Sticks instantly. Removes easily.
  • Withstands temperatures up to 200°F for 1 hour.
  • White flat back paper with rubber adhesive.
20 LB. TENSILE STRENGTH
MODEL
NO.
SIZE MIL ROLLS/
CASE
PRICE PER ROLL (MIN. 12) IN STOCK
SHIPS TODAY
12 36 72 144+
S-11916 1" x 60 yds. 6.7 36 $52 $51 $49 $48 rolls ADD
DIMENSIONS:
  • Core: 3"
SHELF LIFE:
  • 1 year from date of manufacture.
TEMPERATURE:
  • Application: 65° - 85° F
USAGE:
  • Not recommended for outdoor use.
  • For industrial and occupational use only.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
06/09/2026 07:34:59 AM; USWEB27