50 lb Black Kraft Paper - 36" x 720'

Widely used for backing pictures and artwork.
  • Smooth on both sides. Works well with paints, markers and chalk.
  • Use with 36" Paper Cutter.
MODEL
NO.
COLOR WIDTH LENGTH/
ROLL
BASIS
WEIGHT
PRICE PER ROLL IN STOCK
SHIPS TODAY
1 3 6+
S-11426 Black 36" 720' 50 lb. $120 $115 $110  ADD
DIMENSIONS:
  • Core: 3"
  • Roll Diameter: 7 1/2"
RECYCLING:
  • Recyclable
  • Recycled Content: 25%
INCLUDES:
SPECIFICATIONS:
  • Not acid free.
SPECIFICATIONSMETRICIMPERIAL
ACCESSORIES:
  • H-1245 Horizontal Paper Cutter - 36", Serrated Blade
  • H-1922 Three Deck Paper Cutter - 36"
  • H-1924 Four Deck Paper Cutter - 36"
  • H-195 Horizontal Paper Cutter - 36"
  • H-248 Vertical Paper Cutter - 36"
  • H-413 Double Decker Paper Cutter - 36"
  • H-7258 Stainless Steel Paper Cutter - 36"
PARTS:
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
06/10/2026 03:58:38 AM; USWEB10