10 12 x 11" 2.5 Mil Hefty® Slider Bags

Guaranteed to produce a durable, airtight seal every time.
  • Protect items from dirt and moisture.
  • Freezer safe, acid free and archival safe.
  • 100% virgin polyethylene film.
  • FDA and USDA compliant for food contact.
MODEL
NO.
SIZE
W x L
MIL QTY./
CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 3 5+
S-10837 10 1/2 x 11" 2.5 250 $85 $79 $75  ADD
DIMENSIONS:
  • Opening Width: 9"
SIZE: 
  • One Gallon
FEATURES:
  • Shipped with zippers open.
CAPACITY:
  • Not tested for weight capacity.
USAGE:
  • Not treated for printing by end-user.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
06/10/2026 11:33:55 AM; USWEB10