Jumbo Kraft Mailing Tubes with End Caps - 5 x 24", .125" thick

Sturdy, oversized tubes protect against tears and creases.
  • Ideal for auto parts, construction materials, art prints, banners and charts.
  • Plastic end caps included.
SOLD IN CARTON QUANTITIES
MODEL
NO.
INSIDE
DIAMETER
USABLE
LENGTH
THICK-
NESS
TUBES/
CTN.
LBS./
CTN.
PRICE PER TUBE IN STOCK
SHIPS TODAY
15 100 250 500 1,000+
S-10723 5" 24" .125 15 24 $5.63 $5.53 $5.44 $5.10 $4.66  ADD
DIMENSIONS:
  • Outside: 5 1/4 x 25" (D x L)
SIZE:
  • Order a size larger if item is close to the Usable Length listed in the chart. 
  • Usable length is measured with the caps inserted.
WEIGHT:
  • Includes 2 end caps per tube.
RECYCLING:
  • Recycled Content:
    • Post-consumer: 70 - 100% 
    • Secondary: 0 - 30%
USAGE:
  • To cut tubes to desired size, a hacksaw is recommended.
  • H-308 Plier Stapler with 3/8" staples can be used to staple caps to tubes.
SPECIFICATIONS:
  • Not acid free.
  • Not FDA compliant for direct food contact.
SHIPPING:
  • Address Labels:
    • Place label horizontally with each end of the label pointing toward the end of the tube.
    • Make sure shipping barcodes are easily scannable.
SPECIFICATIONSMETRICIMPERIAL
PARTS:
  • S-7020 Plastic End Caps - 5"
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
06/09/2026 02:35:29 PM; USWEB8