Kraft Bag Clay Desiccants - Unit Size 12, 5 Gallon Pail

HUMIDITY CONTROL

Protect shipments from moisture and corrosion.
  • Activated clay desiccants control humidity and eliminate risk of mildew or rust damage in sealed containers.
  • Designed for machine parts, document storage, chemicals and clothing.
  • Non-corrosive clay adsorbs up to 20% of its weight in water vapor in 6 hours.
  • Works best at temperatures below 120°F.

    5 Gallon Pail & 34 Gallon Drum
MODEL
NO.
UNIT
SIZE
BAG
DIMENSIONS
PROTECTS
CU. FT.
BAGS/
CONTAINER
LBS./
CONTAINER
PRICE PER CONTAINER IN STOCK
SHIPS TODAY
1 2 4+
S-1057 1/2 331/4" .42 550 27 $131 $126 $119  ADD
MATERIAL:
  • Bag: Heavy crepe Kraft paper
  • DMF Free (Dimethyl Fumarate)
  • Bentonite clay
SHELF LIFE:
  • Date of Manufacture: Printed on pail
  • Opened Pail: 1 1/2 - 2 years
  • Unopened Pail:
    • 5 years from date of manufacture (in a controlled environment not exceeding 80% relative humidity and 86° F).
FEATURES:
  • Resealable pail
INCLUDES:
  • (1) Humidity Indicator Card in Container:
    • If card is blue, desiccants are working properly and can be used.
    • If card is pink, desiccants have been compromised and should be discarded.
USAGE:
  • 1 Unit = 33 grams of clay (approximately 1.16 ounces).
  • Reactivate: 16 hrs at 245° F in a convection oven.
  • Adsorbs 20% of their weight in water (70% relative humidity & 75° F).
  • Humidity Indicator Cards to be used with product are sold separately.
SPECIFICATIONS:
  • May contain sulfur.
  • Not FDA Compliant.
CALCULATOR:
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
06/08/2026 10:16:24 PM; USWEB27