3M 3939 Performance Duct Tape - 3" x 60 yds, Silver

Tape and splice insulation, seal ventilation ducts and set up booths for conventions and tradeshows.
  • Resists moisture and temperatures to 200°F.
  • Silver polyethylene film over coated cloth filament backing. High tack rubber adhesive.
  • Meets UL 723 flammability, HUD and BOCA codes.
  • 25 lb. tensile strength.
25 LB. TENSILE STRENGTH
MODEL
NO.
COLOR SIZE MIL ROLLS/
CASE
PRICE PER ROLL (MIN. 3) IN STOCK
SHIPS TODAY
3 1/2 CASE 1 CASE 2+ CASES
S-10333 Silver 3" x 60 yds. 9.0 12 $38.05 $36.70 $35.30 $34.10 rolls ADD
DIMENSIONS:
  • Core: 3"
SHELF LIFE:
  • 1 year from date of manufacture.
TEMPERATURE:
  • Application: 60° - 80° F
COMPATIBILITY:
  • Not compatible with handheld dispensers.
USAGE:
  • For industrial and occupational use only.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
06/09/2026 12:48:07 PM; USWEB32