3M 3903 Vinyl Duct Tape - 3" x 50 yds, Gray

Color code, label, seal and waterproof surfaces.
  • High-tack, instant stick adhesive.
  • Resists moisture and temperatures to 250°F for 1 hour.
  • Vinyl backing with rubber adhesive.
  • 14 lb. tensile strength.

Information Option is unavailable; the next option is selected
14 LB. TENSILE STRENGTH
MODEL
NO.
COLOR SIZE MIL ROLLS/
CASE
PRICE PER ROLL (MIN. 3) IN STOCK
SHIPS TODAY
3 1/2 CASE 1 CASE 2+ CASES
S-10328GR Gray 3" x 50 yds. 6.5 18 $23.05 $22.30 $21.40 $20.55 rolls ADD
SPECIFICATIONS:
  • Outdoor Use/UV Resistance: Up to 1 month
DIMENSIONS:
  • Core: 3"
SHELF LIFE:
  • 12 months from date of manufacture.
TEMPERATURE:
  • Application: 60° - 80° F
COMPATIBILITY:
  • Not compatible with handheld dispensers.
USAGE:
  • For industrial and occupational use only.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
06/09/2026 12:48:09 PM; USWEB27